Bosch Axxis 24 in. 15-Cycle Compression Washer in White

BWAE20060UC

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Stainless steel wash basket

SPECIFICATIONS

ADA Compliant
No
AMP
15
CSA Certified
Yes
Capacity
1.9 cu ft
Collection
Axxis
Color Finish
White
Color Finish Category
Whites
Depth
23-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
208/240V
Width
23-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday