Bosch

Axxis 3.9 cf 4-Cycle Electric Dryer in White

Part #BWTV76100US

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Number of cycles: 9
  • Moisture sensor: Eco-sensor
  • Number of Settings: 4
  • Tap touch control

Specifications

ADA Compliant: No

AMP: 12

CSA Certified: Yes

Capacity: 3.9 cu ft

Collection: Axxis

Color Finish: White

Color Finish Category: Whites

Depth: 24-5/8 in

Height: 33-3/16 in

Power Source: Electric

Type: Front Load Dryer

UL Listed: Yes

Volts: 208/240V

Width: 23-9/16 in