Benchmark® 29-3/4 in. Bottom Mount Freezer Refrigerator in Panel Ready

Part #BB30IB900SP  |  Item #7798256  |  Manufacturer Part #B30IB900SP

Call for Pricing EACH

Color/Finish:
Panel Ready

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 16 cu ft

Collection: Benchmark®

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 24 in

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Material: [Metal, Glass]

Power Source: Electric

Refrigerator Type: Bottom Mount Freezer

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 588

Weight: 395

Width: 29-3/4 in