5 Burner Sealed Cooktop in Stainless Steel

This product has been replaced by

CCY CKTP SS 30 NAT 5 BRNR *BENCH
Bosch CCY CKTP SS 30 NAT 5 BRNR *BENCH
Manufacturer Part #NGMP058UC
You last purchased this on
 
Bosch

Benchmark® Series 5 Burner Sealed Cooktop in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY CKTP SS 30 NAT 5 BRNR *BENCH
Bosch CCY CKTP SS 30 NAT 5 BRNR *BENCH
Manufacturer Part #NGMP058UC
Bosch

Benchmark® Series 5 Burner Sealed Cooktop in Stainless Steel

  • Fast #
  • Part #BNGMP056UC
  • Item #7599732
  • Manufacturer Part #NGMP056UC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
20000
Burner Type:
Sealed
CSA Certified:
Yes
Collection:
Benchmark® Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
21-1/4 in
ETL Listed:
Yes
Fuel Type:
Natural Gas
Height:
3-13/16 in
Ignition System:
Electronic Ignition
MBH:
20
Material:
Stainless Steel
Number of Burners:
5
Power Source:
Gas
UL Listed:
No
Volts:
120V
Width:
30 in