35-3/4 in. 13.8 cu. ft. French Door Bottom Mount Freezer Refrigerator in Stainless Steel

You last purchased this on
 
Bosch

Benchmark® 35-3/4 in. 13.8 cu. ft. French Door Bottom Mount Freezer Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch

Benchmark® 35-3/4 in. 13.8 cu. ft. French Door Bottom Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #BB36BT830NS
  • Item #4210474
  • Manufacturer Part #B36BT830NS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
Benchmark®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6 cu ft
Green Product:
Yes, Energy Star
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.8 cu ft
Refrigerator Type:
French Door, Bottom Mount Freezer
Volts:
120V
Width:
35-3/4 in