Benchmark® Series 37 in. 5-Burner Cooktop in Black and Stainless Steel

Part #BNITP666SUC  |  Item #4806609

Color/Finish:
Black/Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 50

CSA Certified: Yes

Collection: Benchmark® Series

Color Finish: Black/Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-1/4 in

Height: 4-1/8 in

Material: Stainless Steel

Number Of Burners: 5

UL Listed: No

Volts: 208/240V

Watts: 10800

Width: 37 in