Bosch Thermotechnology

117 MBH Natural Gas Tankless Water Heater

Part #B520HNNG  |  Manufacturer Part #520 HN LP

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

BTU: 117000

CARB OTC LEED Compliant: No

Depth: 8-33/50 in

End Connection 1: NPT

Energy Star Compliant: No

Flow Rate: 5.2 gpm

Fuel Type: Natural Gas

GSA Approved: No

Height: 25-3/4 in

IAPMO Listed: No

MBH: 117

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 1/2 in

UL Listed: No

Water Heater Type: Tankless

Width: 16-73/100 in