A Series 17.5 SEER 3 Ton R-410A 1/6 hp Heat Pump Condenser

Part #B7739832068  |  Item #7102509  |  Manufacturer Part #7739832068

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

Auto Switching Heat Cool : No

BTU: 36000

BTU Cooling Rating: 34600 Btu/h

BTU Heat Rating: 33600 Btu/h

Collection: A Series

Decibel Rating dB : 77 dB

Depth: 29-1/8 in

EER: 13

Energy Star Compliant: No

HSPF: 9.5

Height: 24-15/16 in

Horsepower: 1/6 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 800

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 17.5

Sound Blanket: Yes

Suction Line OD : 3/4 in

Tonnage: 3 Tons

Type: B7739832068

UL Listed: No

Volts: 208/230V

Width: 29-1/8 in