Bosch Thermotechnology
A Series 17.5 SEER 5 Ton R-410A 1/3 hp Heat Pump Condenser
Part #B7739832070 | Item #7102497 | Manufacturer Part #7739832070
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: [2.5, 19.5, 36.5, 27.2, 58.1]
Auto Switching Heat Cool : No
BTU: 60000
BTU Cooling Rating: 57000 Btu/h
BTU Heat Rating: 55000 Btu/h
Collection: A Series
Decibel Rating dB : 79 dB
EER: 12.5
Energy Star Compliant: No
HSPF: 9.5
Height: 33 in
Horsepower: 1/3 hp
Indoor Outdoor: Outdoor
Installation Type: Floor Mount
Liquid Line OD : 3/8 in
MBH: 60
Max CFM: 4100
Max Fuse Size: 60
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 17.5
Sound Blanket: Yes
Suction Line OD : 7/8 in
Tonnage: 5 Tons
UL Listed: No
Volts: 208/230V
Width: 29 in