2.75 gal. Compact Point of Use 1.5kW Residential Electric Water Heater

You last purchased this on
 
Bosch Thermotechnology

Ariston 2.75 gal. Compact Point of Use 1.5kW Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Ariston 2.75 gal. Compact Point of Use 1.5kW Residential Electric Water Heater

  • Fast #
  • Part #BGL25
  • Item #5153703
  • Manufacturer Part #ES251
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
12.5
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
2.75 gal
Collection:
Ariston
Depth:
10-1/4 in
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Flow Rate:
7 gph
GSA Approved:
No
Height:
14 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
Lining of Tank:
Glass
Media:
Water
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
1/2 in
Temperature Range:
65 to 145 Deg F
UL Listed:
Yes
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Compact, Point of Use
Watts:
1.5 kW
Weight:
17 lb
Width:
14 in