96% AFUE - 120,000 BTU - Horizontal/Upflow - Furnace
BGH96 Series 96% AFUE - 120,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- AMP:
- 10.5, 20
- ANSI:
- ANSI Z223.1
- BTU:
- 120000
- CSA Certified:
- CSA B149.1
- Coating:
- Aluminum
- Collection:
- BGH96 Series
- Condensing:
- Yes
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 33-3/4 in
- Horsepower:
- 1 hp
- Ignition System:
- Hot Surface Ignition
- MBH:
- 120
- Max CFM:
- 1450 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1050
- Stages:
- Two Stage
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2 in