Bosch Thermotechnology
BVA Series 4 Tons Three-Stage Multi 3/4 hp Air Handler
Part #B7739832073 | Item #7102496 | Manufacturer Part #7739832073
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: [3.2, 7.5, 6]
BTU: 48000
BTU Cooling Rating: 47000 Btu/h
Collection: BVA Series
Configuration: Multi
Depth: 21-3/5 in
Energy Star Compliant: No
Height: 46-1/2 in
Horsepower: 3/4 hp
Liquid Line OD : 3/8 in
MBH: 47
Max CFM: 1760
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 17.5
Stages: Three
Suction Line OD : 7/8 in
Tonnage: 4 Tons
Volts: 208/230V
Weight: 126
Width: 46-1/2 in