DX Series 2 Tons 1/3 hp Air Handler

Part #B7738002705  |  Item #7577975  |  Manufacturer Part #7738002705

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

BTU: 24000

Collection: DX Series

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Horsepower: 1/3 hp

MBH: 24

Power Source: Electric

Refrigerant: R-410A

Tonnage: 2 Tons

UL Listed: No

Watts: 5