3 Tons Horizontal and Vertical 1/2 hp Air Handler
DX Series 3 Tons Horizontal and Vertical 1/2 hp Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 36000
- Collection:
- DX Series
- Configuration:
- Horizontal, Vertical
- Energy Star Compliant:
- No
- Height:
- 48 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 132 lb
- Width:
- 21 in