DX Series 3 Tons Horizontal and Vertical 1/2 hp Air Handler

Part #B7738002707  |  Item #7577974  |  Manufacturer Part #7738002707

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Green

Documents

Specifications

BTU: 36000

Collection: DX Series

Configuration: [Horizontal, Vertical]

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Horsepower: 1/2 hp

MBH: 36

Power Source: Electric

Refrigerant: R-410A

Tonnage: 3 Tons

UL Listed: No

Watts: 10

Width: 21 in