0 items

Bosch Thermotechnology Electric Mini-Tank Water Heater

BES

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
2.5 gal
Energy Star Compliant
No
GSA Approved
No
Height
13-3/4 in
IAPMO Listed
No
NSF Certified
No
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Point of Use

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday