Bosch Thermotechnology Freenstar FS Series Residential Gas Boiler 100.8 MBH Propane and Natural Gas

B7733600079

Manufacturer Part #: 7733600079

Input MBH

100.8 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
Collection
Freenstar FS Series
Energy Star Compliant
Yes
Fuel Type
Natural Gas, Propane
Green
Energy Star, Yes
Height
41 in
Length
21-7/8 in
Power Source
Gas
Supply Pipe Connection
1-1/4 in
Type
B7733600079

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday