2 Tons Single-Stage Heat Pump
Greensource™ CDi Series Model SM 2 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 14.6, 17.3
- BTU Cooling Rating:
- 23800 Btu/h
- BTU Heat Rating:
- 29800 Btu/h
- Brand Model Compatibility:
- SM Series Residential Geothermal Heat Pumps
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 21-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 2 Ton