3 Tons Single-Stage Heat Pump
Greensource™ CDi Series Model SM 3 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 25.9
- BTU Cooling Rating:
- 39300 Btu/h
- BTU Heat Rating:
- 46300 Btu/h
- Brand Model Compatibility:
- SM Series Residential Geothermal Heat Pumps
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 54 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 3 Ton