3 Tons Single-Stage Heat Pump
Greensource™ CDi Series Model SM 3 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 34.6, 40
- BTU Cooling Rating:
- 39000 Btu/h
- BTU Heat Rating:
- 42800 Btu/h
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 52-3/5 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 3 Ton
- Watts:
- 10 kW