Bosch Thermotechnology

Greensource™ CDi Series Model SM 4 Tons Single-Stage and Two-Stage Heat Pump

Part #B7735028892  |  Manufacturer Part #7735028892

Stages:

Single
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [32.4, 33.2]

BTU Cooling Rating: 49200 Btu/h

BTU Heat Rating: 56100 Btu/h

Brand Model Compatibility: SM Series Residential Geothermal Heat Pumps

Collection: Greensource™ CDi Series Model SM

Height: 52-7/10 in

Product Type: Heat Pump

Stages: [Single, Two]

Tonnage: 4 Tons