4 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ CDi Series Model SM 4 Tons Single-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ CDi Series Model SM 4 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735057653
  • Item #7542986
  • Manufacturer Part #7-735-057-653
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
34.6, 40
BTU Cooling Rating:
49200 Btu/h
BTU Heat Rating:
56100 Btu/h
Collection:
Greensource™ CDi Series Model SM
Height:
52-3/5 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
4 Ton
Watts:
10 kW