5 Tons Single-Stage and Two-Stage Heat Pump
Greensource™ CDi Series Model SM 5 Tons Single-Stage and Two-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 43
- Auto Switching Heat:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 62500 Btu/h
- BTU Heat Rating:
- 78300 Btu/h
- Collection:
- Greensource™ CDi Series Model SM
- Energy Star Compliant:
- No
- Height:
- 60-1/10 in
- MBH:
- 60
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Sound Blanket:
- No
- Stages:
- Single, Two
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Watts:
- 15 kW