5 Tons Single-Stage and Two-Stage Heat Pump
Greensource™ CDi Series Model SM 5 Tons Single-Stage and Two-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 11.4, 17.3, 34.6, 51.9, 69.2
- BTU Cooling Rating:
- 58100 Btu/h
- BTU Heat Rating:
- 72900 Btu/h
- Collection:
- Greensource™ CDi Series Model SM
- Height:
- 27-3/4 in
- Product Type:
- Heat Pump
- Stages:
- Single, Two
- Tonnage:
- 5 Ton
- Watts:
- 10 kW