1.5 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 1.5 Tons Single-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 1.5 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735033420
  • Item #7542983
  • Manufacturer Part #7735033420
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
10.9, 9.9
BTU Cooling Rating:
19400 Btu/h
BTU Heat Rating:
22200 Btu/h
Collection:
Greensource™ i Series Model SV
Configuration:
Upflow
Height:
32-1/4 in
MBH:
21.2
Max CFM:
650 cfm
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heat Pump
Refrigerant:
R-410A
Refrigerant Control:
TXV
Stages:
Single
Tonnage:
1.5 Ton
Volts:
208/230V
Width:
21-1/2 in