1.5 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 1.5 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 9.9
- BTU Cooling Rating:
- 19400 Btu/h
- BTU Heat Rating:
- 22200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Convertible
- Height:
- 17 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 1.5 Ton