2 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 2 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 11.1
- BTU Cooling Rating:
- 23400 Btu/h
- BTU Heat Rating:
- 26600 Btu/h
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Vertical
- EER:
- 13.4
- Height:
- 39-1/4 in
- MBH:
- 23.4
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 21-1/2 in