2 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 2 Tons Single-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 2 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735029532
  • Item #7531446
  • Manufacturer Part #7735029532
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
11.1
BTU Cooling Rating:
23400 Btu/h
BTU Heat Rating:
26600 Btu/h
CEC Compliant:
For Sale in CA
Coating:
Galvanized
Collection:
Greensource™ i Series Model SV
Configuration:
Vertical
EER:
13.4
Height:
39-1/4 in
MBH:
23.4
Material:
Steel
Phase:
Single Phase
Power Source:
Electric
Product Type:
Heat Pump
Stages:
Single
Tonnage:
2 Ton
Volts:
208/230V
Width:
21-1/2 in