Bosch Thermotechnology

Greensource™ i Series Model SV 2 Tons Single-Stage Heat Pump

Part #B7735049451  |  Manufacturer Part #7735049451

Stages:

Single
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 11.1

BTU Cooling Rating: 23400 Btu/h

BTU Heat Rating: 26600 Btu/h

Collection: Greensource™ i Series Model SV

Height: 39-1/4 in

Product Type: Heat Pump

Stages: Single

Tonnage: 2 Tons

Type: Geothermal Heat Pump