2 Tons Single-Stage Heat Pump

You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 2 Tons Single-Stage Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

Greensource™ i Series Model SV 2 Tons Single-Stage Heat Pump

  • Fast #
  • Part #B7735049546
  • Item #7542991
  • Manufacturer Part #7-735-049-546
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
11.1
BTU Cooling Rating:
23400 Btu/h
BTU Heat Rating:
26600 Btu/h
Collection:
Greensource™ i Series Model SV
Height:
39-1/4 in
Product Type:
Heat Pump
Stages:
Single
Tonnage:
2 Ton
Type:
Geothermal Heat Pump