Greensource™ i Series Model SV 3 Tons Single-Stage Heat Pump

Part #B7735031182  |  Item #7531437  |  Manufacturer Part #7735031182

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 20.7

BTU Cooling Rating: 37900 Btu/h

BTU Heat Rating: 41800 Btu/h

CEC Compliant: For Sale in CA

Collection: Greensource™ i Series Model SV

Configuration: Vertical

EER: 14.7

Height: 43-1/4 in

MBH: 37.9

Material: Galvanized Steel

Phase: Single Phase

Power Source: Electric

Product Type: Heat Pump

Stages: Single

Tonnage: 3 Tons

Volts: 208/230V

Width: 21-1/2 in