3.5 Tons Single-Stage Heat Pump
Greensource™ i Series Model SV 3.5 Tons Single-Stage Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 21.4
- BTU Cooling Rating:
- 39500 Btu/h
- BTU Heat Rating:
- 44600 Btu/h
- Collection:
- Greensource™ i Series Model SV
- Height:
- 39-1/4 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 3.5 - 5 Ton
- Type:
- Geothermal Heat Pump