5 Tons Heat Pump
Greensource™ i Series Model SV 5 Tons Heat Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 38.4
- BTU Cooling Rating:
- 57900 Btu/h
- BTU Heat Rating:
- 67200 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Greensource™ i Series Model SV
- Configuration:
- Vertical
- Height:
- 45-1/4 in
- Product Type:
- Heat Pump
- Tonnage:
- 5 Ton