0 items

Bosch Thermotechnology DX Series Horizontal and Vertical Air Handler

B773800270

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
Collection
DX Series
Configuration
Horizontal, Vertical
Depth
21 in
Energy Star Compliant
No
Height
43 in
Liquid Line OD
3/8 in
MBH
24
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
2 Tons
Volts
208/230V
Weight
108
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday