Bosch Thermotechnology

Model LV Commercial Heat Pump Condenser

Part #BLV0411VTCFRTPU  |  Manufacturer Part #LV041-1VTC-FRTPU

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 39500 Btu/h

BTU Heat Rating: 44600 Btu/h

CEC Compliant: For Sale in CA

Collection: Model LV

EER: 13.1

Energy Star Compliant: No

MBH: 39.5

Phase: Single Phase

Refrigerant: R-410A

Stages: Single

Tonnage: 3.5 Tons

UL Listed: No

Volts: 208/230V