Bosch Thermotechnology

SM Series 2 Ton Vertical Geothermal Heat Pump with Heat Recovery Package

Part #B7735057657  |  Manufacturer Part #7735057657

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 24000

Collection: SM Series

Configuration: Vertical

MBH: 24

Material: Cupro-Nickel

Phase: Single Phase

Power Source: Electric

Tonnage: 2 Tons

Type: B7735057657

UL Listed: No

Volts: 208/230V