SM Series 3 Ton Vertical Right Hand Discharge Geothermal Heat Pump

Part #B7735057607  |  Item #7577970  |  Manufacturer Part #7735057607

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 36000

Collection: SM Series

Configuration: Vertical

MBH: 36

Material: Cupro-Nickel

Phase: Single Phase

Power Source: Electric

Tonnage: 3 Tons

Type: B7735057607

UL Listed: No

Volts: 208/230V