4 Ton Vertical Right Hand Discharge Geothermal Heat Pump

You last purchased this on
 
Bosch Thermotechnology

SM Series 4 Ton Vertical Right Hand Discharge Geothermal Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bosch Thermotechnology

SM Series 4 Ton Vertical Right Hand Discharge Geothermal Heat Pump

  • Fast #
  • Part #B7735064088
  • Item #7577988
  • Manufacturer Part #7735064088
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

BTU:
48000
Collection:
SM Series
Configuration:
Vertical
MBH:
48
Material:
Cupro-Nickel
Phase:
Single Phase
Power Source:
Electric
Tonnage:
4 Ton
Type:
B7735064088
UL Listed:
No
Volts:
208/230V