5 Ton Vertical Left Hand Discharge Geothermal Heat Pump with Heat Recovery Package
SM Series 5 Ton Vertical Left Hand Discharge Geothermal Heat Pump with Heat Recovery Package
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU:
- 60000
- Collection:
- SM Series
- Configuration:
- Vertical
- MBH:
- 60
- Material:
- Cupro-Nickel
- Phase:
- Single Phase
- Power Source:
- Electric
- Tonnage:
- 5 Ton
- Type:
- B7735057800
- UL Listed:
- No
- Volts:
- 208/230V