SM Series 6 Ton Vertical Geothermal Heat Pump

Part #B7735061752  |  Item #7577991  |  Manufacturer Part #7735061752

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 70000

Collection: SM Series

Configuration: Vertical

MBH: 70

Material: Cupro-Nickel

Phase: Single Phase

Power Source: Electric

Tonnage: 6 Tons

Type: B7735061752

UL Listed: No

Volts: 208/230V