1-1/4 in. Insert 304L Stainless Steel Coupling

Part #BCSS125  |  Item #4764989  |  Manufacturer Part #CSS-125

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #BCSS075Item #4535086Mfr. Part #CSS-075

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #BCSS100Item #4535087Mfr. Part #CSS-100

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BCSS125Item #4764989Mfr. Part #CSS-125

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

Clean Bagged: No

End Connection 1: Barbed

End Connection 2: Barbed

End Connections: Barbed

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: 304L