Boshart Industries
1-1/4 in. MPT x Insert Bronze Adapter
Part #BBMA125NL | Item #4779756 | Manufacturer Part #BMA-125NL
Call for Pricing
EACH
All Sizes
Product Details
Specifications
ANSI Specifications: ANSI 372
Clean Bagged: No
End Connection 1: MPT
End Connection 2: Insert
End Connections: MPT x Insert
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Bronze
NSF Certified: Yes
NSF Specifications: NSF 372