1-1/4 in. MPT x Insert Extra Long Bronze Adapter

Part #BBMAXL125NL  |  Item #4780089  |  Manufacturer Part #BMAXL-125NL

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #BBMAXL100NLItem #4780088Mfr. Part #BMAXL-100NL

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BBMAXL125NLItem #4780089Mfr. Part #BMAXL-125NL

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MPT

End Connection 2: Insert

End Connections: MPT x Insert

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze