1-1/4 in. Submersible Pump Torque Arrestor
1-1/4 in. Submersible Pump Torque Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Field-adjustable with snug fit
- Two piece design for quick installation
- Protects submersible pumps from starting torque damage
- Eliminates flashing problems
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Plastic
- Material Type:
- TPR, PVC
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Product Type:
- Torque Arrestor
- UL Listed:
- No