1-1/4 in. Submersible Torque Arrestor

You last purchased this on
 
Boshart Industries

1-1/4 in. Submersible Torque Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boshart Industries

1-1/4 in. Submersible Torque Arrestor

  • Fast #
  • Part #BTA48BLK
  • Item #4118527
  • Manufacturer Part #TA-48-BLK
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects submersible pumps from starting torque damage
  • Securely fasten to 1" or 1 1/4" drop pipe with the stainless steel clamps provided
  • Precision molded to exacting specifications
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Diameter:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
TPR, PVC
Product Type:
Torque Arrestor