0 items

Boshart Industries 1/4 in. MNPT Air Volume Control

BAVC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Compression;Threaded
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Material
Steel
Size
3/8 in x 1/4 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday