1 in. Filter Housing
This product has been replaced by
Manufacturer Part #14FHK-GC-1010
1 in. Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black polypropylene filter head
- Includes mounting bracket hardware, polypropylene full circle filter wrench, and EPDM o-ring plus one extra replacement
- Clear styrene-acrylonitrile bowl
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Outside:
- 7 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 14-1/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Styrene Acrylonitrile
- Pressure - Maximum:
- 100 psi