1 in. Insert Elbow

You last purchased this on
 
Boshart Industries

1 in. Insert Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boshart Industries

1 in. Insert Elbow

  • Fast #
  • Part #BGVE100NL
  • Item #4859404
  • Manufacturer Part #GVE-100NL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes