Boshart Industries
1 in. MPT x Insert Extra Long Bronze Adapter
Part #BBMAXL100NL | Item #4780088 | Manufacturer Part #BMAXL-100NL
Call for Pricing
EACH
All Sizes
Product Details
Specifications
End Connection 1: MPT
End Connection 2: Insert
End Connections: MPT x Insert
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Bronze