10 gpm 50-Micron Polyester Filter Cartridge
10 gpm 50-Micron Polyester Filter Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The non-woven polyester filter media is pleated around a polypropylene core for added strength and stability
- The pleated surface area provides greater sediment and dirt holding capacity while maintaining flow rate and reducing initial pressure drop
- Pleated filters are suited for a variety of uses and can be used in residential, commercial and industrial applications
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential, Commercial, Industrial
- Cartridge Type:
- Pleated Cartridge
- Contaminant Removal:
- Sediment
- Diameter:
- 1 in
- Diameter - Outside:
- 4-1/2 in
- Flow Rate:
- 10 gpm
- Height:
- 4-11/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-4/5 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Pressure - Maximum:
- 1 psi
- Temperature Range:
- 40 to 125 Deg F